HDMI Switch 5 Ports In 1 Port Out Ultra HD 4K@30Hz with Remote Control

HDMI Switch 5 Ports In 1 Port Out Ultra HD 4K@30Hz with Remote Control

Order Code: ZT5599979S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Use the Maplin HDMI Switch 5 Ports In 1 Port Out Ultra HD 4K@30Hz with Remote Control to connect multiple devices to one screen (TV, projector or LED monitor) This switch with 5 input ports can connect 5 devices at the same time which can avoid frequent disconnection and reconnection. Save your time and money.

4K resolution supported, so you can enjoy high-quality viewing at home or at work.

HDMI Input Devices:
DVD Players, Blue-Ray Players, Camcorders, SAT Receivers, Digital cameras, PCs, MAC Notebooks, XBOX 360, PS3, PS4, Nintendo Wii U, Laptop, PC, TiVo, Vizio, Sony and many more.

HDMI Output Devices:
LCD TV, Plasma TV, TFT, Projector, HD-Ready or FULL HD TV. It is suitable for all HDMI devices/Backward compatible with older HDMI devices and gadgets.

Max HDMI cable length
that will work with the unit is 10m.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome