Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
USB-C to HDMI Adapter Cable - 2m (6 ft.) - 4K at 30 Hz
By StarTech.com
Order Code:
ZT1090170S
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/usb-c-to-hdmi-adapter-cable-2m-6-ft-4k-at-30-hz/p/ZT1090170S
Add to quotation
View all HDMI Cables
Description
2m USB Type C to HDMI Adapter Cable - USB-C to HDMI - 4K
Tags:
#BulkDiscount
Specifications
Specifications for USB-C to HDMI Adapter Cable - 2m (6 ft.) - 4K at 30 Hz
Operating Temperature
0°C to 45°C
Power Type
Bus-Powered
Weight
118kg
Class
B
Colour
Black
MFR Part No.
CDP2HDMM2MB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome