VH200 VPRO Illuminating Gaming Headset

VH200 VPRO Illuminating Gaming Headset

Order Code: ZT1540130S

£29.99 Inc VAT (20%)


Description

VH200 VPRO Illuminating Gaming Headset Comfortable design with 16-million- colours breathing light; professional, adjustable sound modes for a superior gaming audio experience; hidden noise-cancelling microphones and crystal-clear voice; ultra-strong and durable materials; noise-isolating over-ear design with soft and comfortable earcups and lightweight design with headband suspension system for unrivalled comfort.

Specifications for VH200 VPRO Illuminating Gaming Headset
  • Cable Length
    2m
  • MFR Part No.
    8RA17915
  • Colour
    Black
  • Headset Type
    Binaural
  • Type
    Headsets & Microphones
  • Height
    225mm
  • Width
    194mm
  • Connection Type
    3.5mm Jack
  • Microphone
    Yes
  • Weight
    499g
  • Product Type
    On Ear Headset
  • Function
    PC and Gaming
  • Style
    Double Sided
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome