BlackShark V2 HyperSpeed White Edition Wireless Gaming Headset

BlackShark V2 HyperSpeed White Edition Wireless Gaming Headset

Order Code: ZT5513615S

£135.99 Inc VAT (20%)


Description

Get the non-stop comfort you need for all-day competitive play with the Razer BlackShark V2 HyperSpeedan ultra-lightweight wireless headset for esports. Designed for maximum performance and minimal weight, experience a level of clarity and power that never gets in the way of your game.<br>Featuring optimized weight reductions and an improved clamping force, enjoy seamless comfort with a gaming headset that keeps you feeling fresh even for the most intense gaming marathons.<br>By covering a wider frequency range of sound, this next-gen bendable mic captures and transmits a tremendous amount of detail in your voice, so that every shotcall to your team sounds clear, rich, and natural.<br>With titanium-coated diaphragms for added clarity, our cutting-edge patented design divides the driver into 3 parts for the individual tuning of highs, mids, and lowsbringing your in-game audio to incredible levels of clarity.<br>The headsets closed earcups conform to your head shape, creating a perfect seal to shut out distractionssupported by plush padding in a breathable fabric for complete comfort when competing.<br>Increase your in-game awareness with next-gen surround sound featuring THX Game Profilescustom-tuned EQ settings for competitive games such as Apex Legends, Counterstrike: Global Offensive, Tom Clancys Rainbow Six Siege, Valorant, and more.

See full description
Specifications for BlackShark V2 HyperSpeed White Edition Wireless Gaming Headset
  • Style
    Double Sided
  • Standby Time
    Up to 70 Hours
  • Weight
    280g
  • Microphone
    Yes
  • Function
    PC and Gaming
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Wired/Wireless
    Wireless
  • Colour
    White
  • Connection
    Bluetooth
  • Talk Time
    Up to 6 hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome