IMMERSE GH50 7.1 USB Headset

IMMERSE GH50 7.1 USB Headset

Order Code: ZT1531679S

£71.99 Inc VAT (20%)


Description

MSI IMMERSE GH50 7.1 USB Headset Your ultimate companion in game.

Enjoy an immersive sound experience. High quality 40mm drivers equipped with virtual 7.1 surround sound and vibration system bring you the incredible sound performance.

Fully customize RGB illumination and various lighting effects by using MSI Mystic Light utility.

GH50 is compact and easy to take with you. Metal construction provides better durability and stability.

Unidirectional mic keeps communication clear and effective. Detach the mic anytime when you just feel like relaxing with music.

The soft, fluffy ear cups help to maintain comfort to your ears after hours of games. The over-ear design of GH50 provides an extensive soundstage and adds comfort by leaving your ears free of any pressure.

Adjust volume, mute microphone, or other functions by simply using one hand.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for IMMERSE GH50 7.1 USB Headset
  • Cable Length
    2.2m
  • Dimensions
    170X80X200mm
  • Colour
    Black
  • Type
    Headphones
  • Weight
    3g
  • Connection
    USB
  • Form
    On Ear Headphones
  • Microphone
    Yes
  • Function
    Gaming Headphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome