Stealth Pro PlayStation Wireless Gaming Headset

Stealth Pro PlayStation Wireless Gaming Headset

Order Code: ZT5513578S

£259.99 Inc VAT (20%)


Description

All hail the new king. The Turtle Beach Stealth™ Pro Multiplatform Wireless Gaming Headset brings the best premium features to your gaming multiverse for PlayStation, Windows PCs, Mac, and mobile. Featuring the most versatile noise cancelling system ever in a gaming headset, with the ability to control noise-cancelling levels from anywhere. Experience ultimate audio immersion with powerful, hand-selected 50mm Nanoclear™ drivers for a vast soundstage; and the TruSpeak™ noise-cancelling boom mic or dual built-in microphones offer ultra-clear comms. Our softest memory foam ear cushions enhance noise isolation and provide all-day comfort, and the Stealth™ Pro is built to last with a durable steel-reinforced headband and frame.

See full description
Specifications for Stealth Pro PlayStation Wireless Gaming Headset
  • Microphone
    Yes
  • Connection
    Bluetooth
  • Colour
    Black
  • Function
    Gaming Headset
  • Wired/Wireless
    Wireless
  • Product Type
    On Ear Headset
    Headsets & Microphones
  • Style
    Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome