Telephone Swivel Arm, Rotates 360°, Light Grey

Telephone Swivel Arm, Rotates 360°, Light Grey

Order Code: ZT2707810S

£99.99each Inc VAT (20%)
£199.98 minimum order value

Minimum order quantity: 2.
Currently unavailable

Description

Telephone swivel arm, rotates 360°, light grey, order quantity 2 +. Supplied = assembled. Height adjustment range = 0 - 250 mm. Colour = light grey RAL 7035. Swivel range = 360°. Type of mounting = table clamp. Support plate length = 260 mm. Support plate width = 173 mm. Max. load = 3 kg. Reach = 657 mm. Product type = telephone swivel arms. For more space on your desk - support plate can be mounted vertically as well as horizontally. Catch to prevent unintentional swivelling. Four height adjustable velcro fasteners to secure the telephone easily and securely. Secured to the tabletop with universal clamp, jaw width 20 to 72 mm.

See full description
Specifications for Telephone Swivel Arm, Rotates 360°, Light Grey
  • Colour
    Light Blue
  • Product Type
    Telephone Swivel Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome