M100 Ambidextrous RF Wireless Bluetooth Optical 1000 DPI Silent Mouse Dark Grey

M100 Ambidextrous RF Wireless Bluetooth Optical 1000 DPI Silent Mouse Dark Grey

Order Code: ZT2122423S

£13.39 Inc VAT (20%)


Description

Rapoo M100 Ambidextrous RF Wireless Bluetooth Optical 1000 DPI Silent Mouse Dark Grey The ergonomic, compact design makes it a practical choice, with a silent click so you can work quietly without disturbing others around you. Plus, Rapoo's power-saving technologies offer up to 12 months battery life to keep you connected for longer.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for M100 Ambidextrous RF Wireless Bluetooth Optical 1000 DPI Silent Mouse Dark Grey
  • Depth
    98mm
  • Width
    61mm
  • Height
    38mm
  • Connectivity Type
    Wireless
  • Colour
    Dark Grey
  • Battery
    1 x AA
  • Buttons
    3 Buttons
  • Hand Preference
    Neutral
  • Scroll Wheel
    Yes
  • Product Type
    Mice & Graphics Tablets
  • Tracking
    Optical
  • Connection Type
    Bluetooth/Nano USB Receiver
  • Weight
    59g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome