M171 1000 Dpi Wireless Mouse Off White

M171 1000 Dpi Wireless Mouse Off White

Order Code: ZT3524048S

£17.99 Inc VAT (20%)
£18.995% off


Description

Logitech M171 1000 DPI Ambidextrous RF Wireless Optical Mouse Off White

Specifications for M171 1000 Dpi Wireless Mouse Off White
  • Tracking
    Optical
  • Scroll Wheel
    Yes
  • Operating System
    PC and Mac Compatible
  • Connectivity Type
    Wireless
  • Connection Type
    Nano USB Receiver
  • Battery
    1 x AA
  • Type
    Mice & Graphics Tablets
  • Hand Preference
    Neutral
  • Colour
    Off White
  • Weight
    70.5g
  • Buttons
    3 Buttons

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome