Desktop Mk120/Corded Thin Profile Keyboard And 1000Dpi Optical Mouse Black USB 20 Connection

Desktop Mk120/Corded Thin Profile Keyboard And 1000Dpi Optical Mouse Black USB 20 Connection

Order Code: ZT1527887S

£26.99 Inc VAT (20%)


Description

Logitech Desktop MK120. Keyboard form factor: Full-size (100%), Connectivity technology: Wired, Device interface: USB, Keyboard layout: QWERTY. Cable length: 1.5 m. Product colour: Black. Mouse included

Specifications for Desktop Mk120/Corded Thin Profile Keyboard And 1000Dpi Optical Mouse Black USB 20 Connection
  • Height
    465mm
  • Width
    226mm
  • Depth
    545mm
  • Weight
    0.8001kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome