2-Port USB-C KVM Switch with Passthrough Power Delivery

2-Port USB-C KVM Switch with Passthrough Power Delivery

Order Code: ZT4188635S

£249.99 Inc VAT (20%)


Description

StarTech.com 2-Port USB-C KVM Switch with Passthrough Power Delivery C2-H46-UC2-PD-KVM

Specifications for 2-Port USB-C KVM Switch with Passthrough Power Delivery
  • Type
    External Computer Cables
  • Weight
    200g
  • Cable Length
    1m
  • Product Type
    KVM Switch
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome