34" Wall Track Mounting Component (Wall Track) White

34" Wall Track Mounting Component (Wall Track) White

Order Code: ZT1514506S

£129.99 Inc VAT (20%)


Description

Ergotron 31-018-216. Weight: 2.4 kg, Width: 864 mm, Depth: 127 mm. Package width: 940 mm, Package depth: 152 mm, Package height: 25 mm

Specifications for 34" Wall Track Mounting Component (Wall Track) White
  • Width
    864mm
  • Depth
    127mm
  • Colour
    White
  • Weight
    2.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome