Mounting Component (Adapter Plate) For Monitor Steel Black Mounting Interface 100 X 100 Mm

Mounting Component (Adapter Plate) For Monitor Steel Black Mounting Interface 100 X 100 Mm

Order Code: ZT1526319S

£29.99 Inc VAT (20%)
£30.993% off
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Ergotron 75 mm to 100 mm Conversion Plate Kit. Package weight: 500 g. Mounting interface: VESA 75 x 75 mm / 100 x 100 mm

Specifications for Mounting Component (Adapter Plate) For Monitor Steel Black Mounting Interface 100 X 100 Mm
  • Colour
    Black
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome