Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
CS730de A4 40PPM Colour Laser Printer
By Lexmark
Order Code:
ZT3524401S
£799.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/cs730de-a4-40ppm-colour-laser-printer/p/ZT3524401S
Add to quotation
View all Laser Printers
Description
Lexmark CS730de A4 40PPM Colour Laser Printer
Specifications
Technical Information
Specifications for CS730de A4 40PPM Colour Laser Printer
Speed Range
41 to 50 ppm
Functions
Print
Weight
32kg
Print Speed Colour
40ppm
Product Type
Colour Laser Printer
Size
A4 Printer
Duty Cycle
Up to 120, 000 Pages Per Month
Print Resolution
1200x1200 dpi
Connection
USB/Ethernet
Dimensions (W x D x H)
479x489x413mm
Print Speed Mono
40ppm
Environment Support
ENERGY STAR
Colour
Black/Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome