HL1212WVB Mono Laser Printer

HL1212WVB Mono Laser Printer

Order Code: ZT5368478S

£239.99 Inc VAT (20%)


Description

This affordable wireless mono laser printer is fast and compact offering excellent print quality. Easy to use, with low running costs, the HL-1212W deals reliably with your daily print requirements.

Specifications for HL1212WVB Mono Laser Printer
  • Environment Support
    ENERGY STAR Certified
  • Print Resolution
    2400x600dpi
  • Product Type
    Mono Laser Printer
  • Speed Range
    11 to 20 ppm
  • Connection
    Wireless Network
  • Size
    A4 Printer
  • Functions
    Print
  • Weight
    4.6kg
  • Print Speed Mono
    20ppm
  • Colour
    Black/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome