Get blazing fast printing speeds and easy management tools with this dynamic security enabled mono laser printer. Suitable for up to 10 users. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Mono laser printer
• Up to 40 ppm print speed
• Automatic duplex printing
• Hi-Speed USB ports and built in Gigabit Ethernet
• HP Smart app
• Monthly page volume: 750 - 4, 000
• Two paper trays
• Compatible with Windows 10 onwards and Android iOS and Mac OS 10 onwards
• 2-line back lit LCD graphic display
• Dynamic security enabled
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy