This dynamic security enabled high speed multifunction mono laser printer with wireless capability offers print, copy, fax and scan functions. Suitable for up to 10 users. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Wireless mono laser printer
• Up to 40 ppm print speed
• Automatic duplex printing
• Hi-Speed USB ports, built in Gigabit Ethernet and Wi-Fi
• Apple AirPrint and Wi-Fi Direct Printing
• Monthly page volume: 750 - 4, 000
• Two paper trays
• Compatible with Windows 10 onwards and Android iOS and Mac OS 10 onwards
• 2.7 inch intuitive colour touchscreen (CGD)
• Dynamic security enabled
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy