Mono Laser Printer - MFC-L5710DN

Mono Laser Printer - MFC-L5710DN

Order Code: ZT4176243S

£369.99 Inc VAT (20%)
£419.9911.5% off


Description

The Brother MFC-L5710DN professional all-in-one mono laser printer with copy, fax and scanning capability is highly productive with fast, high-quality printing and scanning. Built for business, this intelligent multifunction printer is designed to deliver a user-friendly, professional experience that your business can depend on. Print up to 48 pages per minute. Automatic duplex printing, scanning and faxing. Fax modem with 33.6kb per second. Gigabit Ethernet wired network. 512MB internal memory. Controlled via a 8.9cm colour touchscreen. Supplied with a standard 250 paper tray (A4). Supplied with toner.
Mono laser printer, copier, scanner and fax
Printing resolution: 1200 x 1200dpi (copying 1200 x 600 dpi)
Gigabit Ethernet wired network
Print speed: 48ppm
Automatic duplex printing
512MB internal memory
Automatic 2 sided scanning and faxing
250 sheet standard paper tray
Controlled via colour touchscreen

See full description
Specifications for Mono Laser Printer - MFC-L5710DN
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome