1. Computers & Electronics/
  2. Phones & Tablets/
  3. Mobile Phones
Moto G85 5G 6.67in QS 12GB 256GB

Moto G85 5G 6.67in QS 12GB 256GB


Select
See all variants from
£339.99Inc VAT (20%)

See all variants from £339.99

Description

Innovation meets comfort with moto g85 5G. Immerse yourself in cinematic entertainment with an endless edge display and multidimensional Dolby Atmos sound. Capture stunning moments with the 50 MP camera system featuring OIS. Power up quickly with TurboPower™ 30 charging and bring on next-level performance with RAM Boost technology. Warmth, style, and innovation come together in moto g85 5G.

Feature Attributes

Product Type:
Mobile Phones
Weight:
171 g
Memory (RAM):
12 GB
Screen Size:
6.67 in
Operating System:
Android 14
Processor:
Qualcomm Snapdragon 6s Gen 3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome