2 Port Multi-Gigabit PoE/PoE++ Injector

2 Port Multi-Gigabit PoE/PoE++ Injector

Order Code: ZT5531574S

£109.99 Inc VAT (20%)


Description

This 2-port multi-speed PoE+ injector serves as Power Sourcing Equipment (PSE) and enables Ethernet speeds of 10/100/1000Mbps. This mid-span inline injector can transmit network data and power up to 328ft (100m) for two Powered Devices (PD) .Dual-port PoE injector supports the IEEE 802.3af and IEEE 802.3at PSE standards and delivers up to 30W output (52V/0.580A) Connect a remote PoE device to a network at a location where there is no power source, but an Ethernet cable already exists. This includes access points, IP cameras, VoIP phone systems, IPTV and access controls. The flexible design allows for either desktop or surface-mount use.All Ethernet cables can be routed from one side of the unit for efficient and organized cable management. The compact design (3.2x1x1.8in (82x25x46mm) ensures straightforward integration into existing network infrastructure, saving space and time during installation.

See full description
Specifications for 2 Port Multi-Gigabit PoE/PoE++ Injector
  • Weight
    60g
  • Number of Ports
    2
  • Wired/Wireless
    Wired
  • Product Type
    Ethernet Switches
  • Data Rates
    1000Mbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome