Xs512Em Managed L2 10G Ethernet (100/1000/10000) 1U Blue Grey

Xs512Em Managed L2 10G Ethernet (100/1000/10000) 1U Blue Grey

Order Code: ZT1519859S

£1,299.99 Inc VAT (20%)


Description

NETGEAR XS512EM. Switch type: Managed, Switch layer: L2. Basic switching RJ-45 Ethernet ports type: 10G Ethernet (100/1000/10000), Basic switching RJ-45 Ethernet ports quantity: 12. MAC address table: 32000 entries, Switching capacity: 240 Gbit/s. Networking standards: IEEE 802.1Q, IEEE 802.1p, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ae, IEEE 802.3an, IEEE 802.3az, IEEE.... Power connector: DC-in jack. Rack mounting, Form factor: 1U

See full description
Specifications for Xs512Em Managed L2 10G Ethernet (100/1000/10000) 1U Blue Grey
  • Weight
    2.51kg
  • Type
    Ethernet Switches
  • Data Rates
    10GBps
  • Wired/Wireless
    Wired
  • Dimensions (W x D x H)
    328x204x43mm
  • Number of Ports
    12 Ports
  • Colour
    Blue Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome