Dudao 5000mAh Power Bank MagSafe Wireless Charging and USB-C

Dudao 5000mAh Power Bank MagSafe Wireless Charging and USB-C

Order Code: ZT5599968S

£24.99 Inc VAT (20%)
£26.997% off


Description

Need power on the go? The Maplin Dudao 5000mAh USB-C Power Bank with MagSafe Wireless Charging can charge your tablet, phone or other USB powered device wherever you are! Equipped with magnetic fast charging technology, this power bank features a magnetic mechanism to attach to a smartphone for wireless charging. It also includes a USB-C Power Delivery (PD) Quick Charge port and can charge 2 devices simultaneously. An LED display shows the power available.

The Power Bank is charged via USB-C port.

USB-C Output: 5V 3A, 9V 2.22A, 12V 1.67A (Max 20W)

Wireless Output: 5W/7.5W/10W/15W

Dimensions: 923x63x15mm

Box contains: Powerbank, USB-C charging cable, User manual

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome