Xerox 1x550 Sheet Tray. Compatibility: VersaLink B400, Phaser 3610, Standard input capacity: 550 sheets, Country of origin: China. Media types supported: A4. Package width: 497.8 mm, Package depth: 502.9 mm, Package height: 233.7 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy