EcoTank ET-4810 A4 4-in-1 Wireless Colour InkJet Printer - C11CK57401

EcoTank ET-4810 A4 4-in-1 Wireless Colour InkJet Printer - C11CK57401

Order Code: ZT5694704S

£354.99 Inc VAT (20%)


Description

Save up to 90% on printing costs with Epson's cartridge-free EcoTank printers. Supplied with high yield ink bottles, the integrated ink tanks are easy to fill thanks to the specially engineered ink bottles. With no cartridges to replace, flexible connectivity features and fax, this is the perfect printer for anyone looking for high-quality prints at an incredibly low cost per page.
• Epson EcoTank ET-4810 AIO Wireless Colour Inkjet Printer
• Colour inkjet printer with print, scan, copy and fax functions
• Up to 33 ppm mono and 20 ppm colour print speeds
• Hi-Speed USB, Ethernet and Wi-Fi
• Epson Connect, Apple Airprint
• Compatible with Mac OS X 10.9 onwards and Windows XP onwards
• 30 page automatic document feed
• 3.7cm colour panel
• 3.7cm colour panel

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome