The professional colour inkjet printer for your growing business from HP, paired with the easiest-to-use print app. Enjoy easy cloud sharing and multi-device printing with extra performance features. Help keep your network protected from cyberthreats with HP Wolf Pro Security. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Wireless colour inkjet printer with print, copy, scan and fax functions
• Up to 25 ppm black and 20 ppm colour print speeds
• Automatic duplex printing
• Hi-Speed USB ports, built in fast Ethernet and Wi-Fi
• Print from HP Smart App and Apple AirPrint
• Monthly page volume: Up to 2, 000
• Two paper trays
• Compatible with Windows 10 onwards and Mac OS 11 onwards
• 4.3 inch touchscreen control panel with CGD
• Dynamic security enabled
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy