Maintenance Kit 109R00783

Maintenance Kit 109R00783

Order Code: ZT1525834S

£159.99 Inc VAT (20%)


Description

Xerox MAINTENANCE KIT. Page yield: 30000 pages, Country of origin: Malaysia, Brand compatibility: Xerox. Package weight: 725.7 g, Package width: 110 mm, Package length: 39 cm. Export Control Classification Number (ECCN): EAR99. Package dimensions (W x D x H): 114.3 x 393.7 x 101.6 mm (4.5 x 15.5 x 4"), Package weight (imperial): 0.726 kg (1.6 lbs)

Specifications for Maintenance Kit 109R00783
  • Form
    Maintece Kit
  • Type
    Printer Service Parts
  • Compatible/Original
    Original
  • Life
    Up to 30,000 pages
  • For Use With
    Colorqube 8570/8870

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome