Perfection V850 Pro Scanner A4

Perfection V850 Pro Scanner A4

Order Code: ZT1533093S

£1,039.99 Inc VAT (20%)


Description

Epson Perfection V850 Pro Scanner A4 Featuring enhanced high-pass optics that deliver the highest level of image quality with faster scan speeds, the V850 Pro can convert a wide range of media and film formats into professional-quality digital images. This high-productivity 6400dpi scanner requires virtually no warm-up time, can remove dust and scratches automatically and includes two sets of high-quality film holders.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Perfection V850 Pro Scanner A4
  • Colour
    Black
  • Type
    Document Scanner
  • MFR Part No.
    8EPB11B224401BY
  • Depth
    308mm
  • Design
    Flatbed Scanner
  • Width
    503mm
  • Height
    152mm
  • Weight
    6.6kg
  • Connection
    USB 2.0
  • Sheet Feeder
    No
  • Scan Size
    Up to A4
  • Print Resolution
    6400x6400 dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome