Ds50000, Scanners, A3, 600 Dpi (Horizontal X Vertical), Input: 16 Bits Color / 8 Bits Monochrome, Output: 48 Bits Color / 24 Bits Monochrome, Manual / Automatic Job Separation, Rgb Colour Dropout, Punch Holes Removal, Horizontal &, Vertical Document Split, Pre-Defined Scanning Settings, Automatic Area Segmentation, Automatic De-Skew, Automatic B/W Colour Original Detection, Rgb Colour Enhance, Dual Image Output (Windows Only), Auto-Rotation, Text Enhancement, Edge Enhancement, Advanced Cro