Ds60000, Scanners, A3, Input: 16 Bits Color / 8 Bits Monochrome, Output: 48 Bits Color / 24 Bits Monochrome, 200 Pages, Yes, One Keypress, Rgb Colour Dropout, Skip Blank Page, Punch Holes Removal, Advanced Editing, Pre-Defined Scanning Settings, Automatic Area Segmentation, Automatic De-Skew, Automatic B/W Colour Original Detection, Rgb Colour Enhance, Dual Image Output (Windows Only), Auto-Rotation, Text Enhancement, Edge Enhancement, Advanced Cropping Feature For Auto Size, Unsharp Mask (Usm),