8-Port Rackmount KVM Console for Server Rack - 19 in. - 1U
0
1
2
3
4

8-Port Rackmount KVM Console for Server Rack - 19 in. - 1U

Order Code: ZT1090239S

£1,699.99 Inc VAT (20%)


Description

8 Port Rackmount KVM Console for Server Rack - 19in

Specifications for 8-Port Rackmount KVM Console for Server Rack - 19 in. - 1U
  • Length
    643mm
  • Colour
    Black
  • Material
    Steel
  • Height
    43mm
  • Width
    483mm
  • Weight
    13400kg
  • Power Input
    21W
  • MFR Part No.
    RKCONS1908K
  • Depth
    643mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome