8U Wall Mount Server Rack with Shelf

8U Wall Mount Server Rack with Shelf

Order Code: ZT1539713S

£179.99 Inc VAT (20%)


Description

8U Wall Mount Server Rack with Shelf This wall-mount rack provides 8U of space for mounting your servers or A/V equipment to a wall. The rack also has a built-in shelf to create a sturdy surface for storing equipment that is not rack-mountable. Customize your setupThe wall-mount bracket features an adjustable mounting depth of 12 inches to 18 inches as well as a dual-position 12 in. shelf that can be at either the top or the bottom depending on rack�s positioning. These two features allow you to customize both depth and layout to best fit your equipment and cables, ensuring that the rack suits your space. Make the most of your available spaceThe 8U rack wall mounting feature allows you to free up desk or floor space -- perfect for your SoHo (small office, home office) environment, server room or any other location with limited space available. Ensure a secure and hassle-free installationThe wall rack is constructed of solid steel to ensure a sturdy and safe mounting solution for your mission-critical equipment and with the wall mounting holes positioned 16" apart, it exactly matches standard drywall construction framework, to ensure simple and secure wall-stud anchoring. For hassle-free equipment installation, the rack features 10-32 tapped rails, so you can mount your equipment directly to the rail and avoid the hassle of using cage nuts. Save money, with a cost-effective, compact shipping packageThe wall-mount rack comes in a flat-packed box to reduce shipping volume, which significantly reduces your costs in shipping while also providing greater protection than offered by pre-assembled racks. Packaged efficiently, you can easily store and transport the rack for deployment at a later date or in a different location than where it's received. The WALLSHELF8U is backed by a StarTech. com lifetime warranty and free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome