9U Portable Server Rack with Handles

9U Portable Server Rack with Handles

Order Code: ZT1536725S

£379.99 Inc VAT (20%)
£399.995% off


Description

9U Portable Server Rack with Handles This 9U portable server rack lets you store your server, network and telecommunications equipment in a sturdy mobile rack that has a fixed depth of 23 inches. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. Portable designWith built-in handles and four swivelling casters, this mobile rack is easy to transport around your server room, office or studio. Its increased mobility makes this cabinet the ideal solution for telecommunication racks that need to interface with different equipment around your workspace. Durable constructionThe server rack features heavy-gauge mounting rails to ensure a stable installation platform. This durable 4-post rack supports a static loading capacity of up to 220 lb (99. 8 kg), and is compliant with several industry rack standards (EIA/ECA-310, IEC 60297, DIN 41494), providing a universal design that's compatible with most rack equipment. Fast assemblySave time and hassle with a rack that's easy to put together. With its easy four-step assembly process, you can set this portable rack up in minutes. The RK960CP is backed by a 2-year StarTech. com warranty and free lifetime technical support.

See full description
Specifications for 9U Portable Server Rack with Handles
  • Colour
    Black
  • Form
    Server Rack
  • For Use With
    Rackmount Models
  • Type
    Server & Data Racks
  • Weight
    24.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome