Extra High Aluminium Portable Adjustable Laptop/Tablet Stand

Extra High Aluminium Portable Adjustable Laptop/Tablet Stand

Order Code: ZT3292025S

£33.99 Inc VAT (20%)


Description

Maintain better posture while using your laptop with the ProperAV Extra High Aluminium Portable Adjustable Laptop/Tablet Stand Suitable for laptops up to 15'', this stand is adjustable in height and angle so you can raise the laptop screen to the optimal level to reduce neck strain. Built with an aluminium frame, this stand has a strong yet sleek, elegant look. The tilting design provides increased air circulation for your laptop to stop overheating during extended work periods. Fit Screen Size: 11"-15" Weight Capacity: 5kg Dimensions: 260x230x160mm

See full description
Specifications for Extra High Aluminium Portable Adjustable Laptop/Tablet Stand
  • Product Type
    Laptop/Tablet Stnd
  • Material
    Aluminium
  • Weight Capacity
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome