Gooseneck Holder Desk Stand Tablet/Phone/iPad + FOC Cable Ties (Pack of 2)

Gooseneck Holder Desk Stand Tablet/Phone/iPad + FOC Cable Ties (Pack of 2)

Order Code: ZT5691656S

£31.99 Inc VAT (20%)


Description

Durable Gooseneck floor stand with tablet and phone holder, featuring a flexible arm and 360 degree ball joint. Suitable for all phones and tablets including iPhone and iPad from 4.7-13 inches (up to 800g) The telescopic stand can be adjusted to any height up to 1.7m. Can be folded down to 70cm in the included carrying bag, the tripod is mobile and flexible to use. The ergonomic designs feature a flexible gooseneck which allows an individual and stepless height and viewing angle adjustment. Non-slip pads in the clamp keep your device secure and protect against scratches. Easily charge your devices through the integrated cable management outlet in the clamp. Can be adjusted to any angle through 360 degree rotation. This promotion includes 5 FREE Cavoline cable management grip ties in assorted colours.
• Floor stand with tablet and phone holder
• Featuring a flexible arm and 360 degree ball joint
• Suitable for all phones and tablets including iPhone and iPad from 4.7-13 inches (up to 800g)
• Telescopic stand can be adjusted to any height up to 1.7m
• Can be folded down to 70cm in the included carrying bag
• Tripod is mobile and flexible to use
• Ergonomic designs feature a flexible gooseneck which allows an individual and stepless height and viewing angle adjustment
• Non-slip pads in the clamp keep your device secure and protect against scratches
• Easily charge your devices through the integrated cable management outlet in the clamp
• This promotion includes 5 FREE Cavoline cable management grip ties in assorted colours (While stocks last)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome