Vesa, Apple iPad Mini 6th Gen, Black, Exposed Front Camera and Home Button

Vesa, Apple iPad Mini 6th Gen, Black, Exposed Front Camera and Home Button

Order Code: ZT3444061S

£199.99 Inc VAT (20%)


Description

Bouncepad Vesa | Apple iPad Mini 6th Gen | Black | Exposed Front Camera and Home Button. Maximum screen size: 21.1 cm (8.3") , Compatibility: iPad Mini 6th Gen, Minimum screen size: 21.1 cm (8.3") Width: 475 mm, Depth: 305 mm, Height: 67 mm. Package width: 475 mm, Package depth: 305 mm, Package height: 67 mm. Number of keys included: 2 pc (s) , Quantity per pack: 1 pc (s)

Specifications for Vesa, Apple iPad Mini 6th Gen, Black, Exposed Front Camera and Home Button
  • Product Type
    Bouncepad Vesa
  • Depth
    305mm
  • Width
    475mm
  • Height
    67mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome