Dishwasher & Softner Salt Tablets 10kg

Dishwasher & Softner Salt Tablets 10kg

Order Code: ZT3523021S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

These salt tablets are pillow shaped briquettes and are water softening treatments which helps to reduce lime-scale in water. The salt is refined sea salt suitable for a variety of domestic and commercial water softeners and dishwashers. These water softener tablets can be used for the regeneration up to medium sized water softeners and dishwashers. It is formulated to efficiently dissolve without causing the formation of any small yet troublesome salt particles.

See full description
Specifications for Dishwasher & Softner Salt Tablets 10kg
  • Use For
    Dishwasher
  • Type
    Washing Up Products
  • Use
    Dishwasher Salt
  • Pack Quantity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome