Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
A6N 65in 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth LED Smart TV
By Hisense
Order Code:
ZT5514543S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/a6n-65in-3840-x-2160-pixels-4k-ultra-hd-hdmi-usb-bluetooth-led-smart-tv/p/ZT5514543S
Add to quotation
View all Televisions
Description
Hisense A6N 65 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth LED Smart TV
Specifications
Specifications for A6N 65in 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth LED Smart TV
Screen Resolution
3840x2160
Colour
Black
Screen Type
DLED
VESA Compatible
400x300mm
Dimensions With Stand
1453x300x838mm
Product Type
Televisions
Built-In Speakers
2x 10w
Screen Size
65in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome