Industrial TV Cabinet Stand Media Center Steel Shelf Doors Storage System

Industrial TV Cabinet Stand Media Center Steel Shelf Doors Storage System

Order Code: ZT3351139S

£89.99 Inc VAT (20%)


Description

MULTIFUNCTIONAL TV STAND CABINET: Keeps your TV and other devices neatly and stylishly displayed.LOTS OF STORAGE SPACE: The TV table has 4 interior compartments with an adjustable shelf for placing DVD player, receiver, hard disk, DVD, CD, or books.FOUR CABLE HOLES: Keeps everything clutter-free and efficiently organised with the help of entertainment unit's design.STURDY STEEL CONSTRUCTION: This TV console is stable and solid.DIMENSIONS: Whole: 119W x 63.5H x 40Dcm. Interior: 119W x 49H x 36Dcm. Maximum weight capacity: 50kg. Assembly required.

See full description
Specifications for Industrial TV Cabinet Stand Media Center Steel Shelf Doors Storage System
  • Product Type
    TV Cabinet Stnd
  • Material
    Steel
  • Number of Compartments
    4
  • Maximum Weight Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome