AC1300 MU-MIMO Wi-Fi Nano USB Adapter

AC1300 MU-MIMO Wi-Fi Nano USB Adapter

Order Code: ZT1701975S

£29.99 Inc VAT (20%)


Description

D-Link DWA-181, Wireless, USB, WLAN, Wi-Fi 5 (802.11ac), Black

Specifications for AC1300 MU-MIMO Wi-Fi Nano USB Adapter
  • Height
    7.1mm
  • Output Voltage
    5V
  • Weight
    2.21g
  • Depth
    20.2mm
  • Width
    14.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome