HDMI Over IP Extender Kit with Advanced Compression
0
1
2
3
4

HDMI Over IP Extender Kit with Advanced Compression

Order Code: ZT1088843S

£499.99 Inc VAT (20%)


Description

HDMI Over CAT6 Extender - HDMI Over LAN Extender - 1080p

Specifications for HDMI Over IP Extender Kit with Advanced Compression
  • Power Type
    EPS-Powered
  • Material
    Aluminum
  • Input Voltage
    100-240V
  • Output Amps
    1 A
  • Plug Type
    USB Mini-B (5 pin)
  • Operating Temperature
    0°C to 40°C
  • Height
    28mm
  • Width
    179mm
  • Adaptor Type
    Wall Plug
  • Length
    309mm
  • Class
    A
  • Power Source
    AC Adapter Included
  • Input Amps
    0.3 A
  • Colour
    Black
  • Output Voltage
    5 DC
  • Weight
    3238kg
  • MFR Part No.
    ST12MHDLNHK
  • Output Current
    1 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome