3.5in Front Bay 22in 1 USB Reader

3.5in Front Bay 22in 1 USB Reader

Order Code: ZT1540527S

£21.99 Inc VAT (20%)
£22.994% off
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.895%


Description

StarTech 3.5IN Front Bay 22 in 1 USB READER The 35FCREADBK3 3.5'' Multimedia Card Reader offers quick and easy access to the most popular flash card formats, from the front panel of almost any desktop computer.

Suitable for quickly accessing memory cards from virtually any portable media device (e.g. digital cameras, MP3 players, etc.), this versatile media card reader supports 22 of the most popular card types, including: Compact Flash (CF type I), Secure Digital (SD/miniSD/microSD/SDHC/SDXC), MultiMediaCard (MMC/RS-MMC/HS-MMC/MMCmobile/MMCplus/MMCmicro/HC-MMC), MemoryStick (MS/MS Duo/HS-MS/MS PRO/MS PRO Duo/MS PRO-HG Duo/MS-ROM/M2), and xD Picture cards, this reader is ready to handle the memory cards from virtually any portable device from cameras to music players.

The card reader also allows simultaneous access to multimedia card types (excluding same type media), allowing you to copy files from or between different cards at the same time.

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 3.5in Front Bay 22in 1 USB Reader
  • Colour
    Black
  • Connection
    3.5in Drive Bay
  • Slots
    Multiple Cards
  • Type
    Card Readers
  • Operating System Supported
    OS Independent
  • Weight
    211g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome