Verbatim 4GB Secure Data. Capacity: 4 GB, Device interface: USB Type-A, USB version: 2.0, Read speed: 16 MB/s, Write speed: 8 MB/s. Form factor: Slide. Password protection. Weight: 8.9 g. Product colour: Black
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy