Halyx 4 Port USB-A Hub

Halyx 4 Port USB-A Hub

Order Code: ZT4797855SCopy

£29.99 Inc VAT (20%)


Description

4-Port PartyKeyboard or mouse? Camera or headset? With 4 convenient ports, youll never be faced with deciding which of your USB devices gets to be plugged in theyre all welcome here!No instructions necessaryThe Halyx couldnt be easier to use simply connect via a single USB cable and youre good to go. Its as easy as ABC (or USB!)Small, stylish & strongWith durable aluminium housing and a compact design, the Halyx is sturdy and small enough not to take up much room on your desk. And, bonus it looks really good too!

See full description
Specifications for Halyx 4 Port USB-A Hub
  • Product Type
    USB Hubs
  • Colour
    Grey
  • Connection
    4x USB-A
  • Weight
    38g
  • Number of Ports
    4
  • USB Speed
    USB 3.2
  • Cable Length
    100mm
  • Maximum Data Transfer Rate
    5Gbps
  • For Use With
    USB Devices
  • Dimensions
    211x21x11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome