Startech 4 Port USB C Hub 1x USBC and 3x USBA

Startech 4 Port USB C Hub 1x USBC and 3x USBA

Order Code: ZT1537515SCopy

£36.99 Inc VAT (20%)


Description

Startech 4 Port USB C Hub 1x USBC and 3x USBA This TAA compliant 4-port USB 3.0 hub lets you connect a wider range of peripherals to your MacBook Pro, MacBook and other USB-Cô laptops. The hub expands your laptop or desktop connectivity by enabling you to connect both USB-A and USB-C devices through a single USB Type-Cô or Thunderboltô 3 port.
Extend the life of your current USB 3.0 devices and take advantage of newer devices that feature USB-C.
This USB-C hub lets you expand your USB connection options using the USB-C port on your computer. It offers three USB-A ports and one USB-C port, so you can connect traditional USB devices as well as newer USB-C devices to your USB-C laptop.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Startech 4 Port USB C Hub 1x USBC and 3x USBA
  • Power Source
    USB-Powered
  • Colour
    White
  • MFR Part No.
    8STHB30C3A1CFBW
  • Weight
    33g
  • Number of Ports
    4
  • Type
    USB Hubs
  • Depth
    75mm
  • Width
    40mm
  • Height
    13mm
  • USB Speed
    USB 3.0
  • Cable Length
    110mm
  • Dimensions (W x D x H)
    40x75x13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome