Smart Fitness Smart Grip

Smart Fitness Smart Grip

Order Code: ZT4793569S

£17.39 Inc VAT (20%)
£17.993% off
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.525%
10 - 19£15.6510%
20 +£14.7815%


Description

Build hand strength and grip, as well as cardiovascular ability, with this smart grip. Ideal to address the reduction of grip strength in old age or as a result of a stroke. Featuring sophisticated sensors and AI analysis, the device uses Bluetooth to pair with a mobile App that talks you through exercises and keeps records of your activity. The comprehensive App also offers health advice and keeps you motivated with a range of fun courses and a leader-board system drive you on.
- Comfortable silicon finish with anti-slip coating
- Built in LED screen counts compressions
- Can be paired to both fitness App and a growing range of fun games
- USB rechargeable with long battery life

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome