C930E Business Webcam
0
1
2
3
4
5
6
7
8

C930E Business Webcam

Order Code: ZT1518634S

£112.99 Inc VAT (20%)


Description

Logitech C930e Business Webcam. Maximum video resolution: 1920 x 1080 pixels, Camera HD type: Full HD, Maximum frame rate: 30 fps. Interface: USB, Product colour: Black, Mounting type: Clip. Windows operating systems supported: Windows 10, Windows 11, Windows 7, Windows 8, Windows 8.1, Mac operating systems supported: Mac OS X 10.10 Yosemite, Mac OS X 10.11 El Capitan, Mac OS X 10.12 Sierra, Mac OS X 10.13 High..., Other operating systems supported: ChromeOS. Width: 94 mm, Depth: 71 mm, Height: 43 mm. Package width: 76 mm, Package depth: 142 mm, Package height: 52 mm

See full description
Specifications for C930E Business Webcam
  • Built-In Microphone
    Yes
  • Type
    Webcams
  • Colour
    Black
  • High Definition
    Yes
  • Connection
    USB 2.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome