Meet Up 3840x2160 Black

Meet Up 3840x2160 Black

Order Code: ZT2121930S

£729.99 Inc VAT (20%)


Description

Logitech Meet Up 3840x2160 Black LogitechÆ MeetUp is a premier ConferenceCam designed for small conference rooms and huddle rooms. With a room capturing, super-wide 120∞ field of view, MeetUp makes every seat at the table clearly visible. A low-distortion Logitech-engineered lens, Ultra HD 4K optics, and three camera presets deliver remarkable video quality and further enhance face-to-face collaboration.
MeetUpís integrated audio is optimized for huddle room acoustics and delivers an exceptional sound experience. Three horizontally-aimed beamforming mics and a custom-tuned speaker help ensure your meetings sound as great as they look.
With a compact all-in-one design that minimizes cable clutter, MeetUp is USB plug-and-play and simply works right out of the box with any video conferencing software application and cloud service - including the ones you already use.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Meet Up 3840x2160 Black
  • Depth
    85mm
  • Width
    400mm
  • Height
    104mm
  • Built-In Microphone
    Yes
  • Colour
    Black
  • Connection
    USB 2.0
  • High Definition
    Yes
  • Type
    Webcams
  • Widescreen
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome