M12VE 1/2in Variable Speed Router


£219.99 Inc VAT (20%)

See 2 Product Variants
£219.99

Description

The HiKOKI M12VE 1/2in Variable Speed Router has a compact, lightweight design and a powerful, variable speed motor with constant speed control. Fitted with a convenient variable speed dial and adjustable handles that can be set for optimum user comfort. Supplied with: 1 x 1/2in Collet Chuck, 1 x 1/4in Collet Chuck, 1 x Straight Guide, 1 x 30mm Template Guide, 1 x Wrench, 1 x Carrying Case. Specifications: Input Power: 240V: 2,000W, 110V: 1,570W.No Load Speed: 8,000-22,000/min.Collet: 1/2in & 1/4in.Plunge Depth: 65mm.Weight: 5.3kg.

Feature Attributes

Size:
1/2
No Load Speed:
8000-22000 rpm
Max. Plunge Depth:
65 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome