Amphe-Lite D38999 Series III - Wall Mount Receptacle


£13.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £13.99

Description

LIGHT-WEIGHT COMMERCIAL 38999 DERIVATIVE PERFECT FOR COMMUNICATIONS EQUIPMENT IN HARSH ENVIRONMENTS

Amphenol’s Amphe-Lite™ connectors are light-weight commercial 38999s that offer the highest performance capabilities for harsh environments, including communication towers and equipment, manufacturing process control and medical equipment.

Features & Benefits
• High reliability
• EMI shielding protection
• These connectors will operate in temperatures from -67°F up to 320°F (-55°C up to +150°C)
• If space is at a premium, Amphe-Lite offers up to 128 contacts per connector. Ideally suited for digital electronics used on fly-by wire aircraft, advanced robotics, and critical industrial equipment
• Amphe-Lite is UL-recognized, File E115497, RoHS Compliant

Applications: Medical equipment, process control, communications equipment, Industrial

Feature Attributes

Product Range:
Amphe-Lite D38999 Series III

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome