Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
24 ER PT 24 CABLE CLAMP BUSHI M10-036565-244
By Amphenol
Order Code:
ZT2408500S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.22
6%
20 +
£3.95
12%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
4.49
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/24-er-pt-24-cable-clamp-bushi-m10-036565-244/p/ZT2408500S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Clamp
Tags:
#BulkDiscount
Specifications
Specifications for 24 ER PT 24 CABLE CLAMP BUSHI M10-036565-244
Connector Type
Clamp
Specification
MIL-DTL-26482 Style
MFR Part No.
APH M10-036565-244
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome